RULAND MANUFACTURING OD26/41-PEK Oldham Coupling Disk, 1.625 Inch O.D., High Temp. And Corrosion Resistance

Item: DK6GHJ Model: OD26/41-PEK
Limited Availability
€172.91 /unit
Request a Quote

Payment

Delivery

Product Specifications:

20$70.18
200Request Quote
Angular Misalignment0.5°
Axial Motion0.006 in (0.15 mm)
Finish SpecificationPlain
Full Bearing Support Required?Yes
Material SpecificationPEEK
Max Parallel Misalignment0.163 in (4.13 mm)
Maximum Speed4,500 RPM
Moment Of Inertia0.01251 lb-in
Outer Diameter (od)1.605 in (40.8 mm)
Parallel Misalignment0.010 in (0.25 mm)
Rated Torque130 in-lb (14.75 Nm)
Static Break Torque1800 in-lb (203.4 Nm)
Temperature-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness208.3 lb-in/Deg (23.54 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0158
Ship height (cm)4.08
Ship width (cm)4.08
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OD26/41-PEK Oldham Coupling Disk, 1.625 Inch O.D., High Temp. And Corrosion Resistance
€172.91 /unit