RULAND MANUFACTURING OD21/33-PEK Oldham Coupling Disk, 1.313 Inch O.D., High Temp. And Corrosion Resistance

Item: DK6GHV Model: OD21/33-PEK
Limited Availability
€119.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

20$58.48
200Request Quote
Angular Misalignment0.5°
Axial Motion0.006 in (0.15 mm)
Finish SpecificationPlain
Full Bearing Support Required?Yes
Material SpecificationPEEK
Max Parallel Misalignment0.131 in (3.33 mm)
Maximum Speed4,500 RPM
Moment Of Inertia0.00685 lb-in
Outer Diameter (od)1.313 in (33.3 mm)
Parallel Misalignment0.008 in (0.20 mm)
Rated Torque70 in-lb (8.00 Nm)
Static Break Torque960 in-lb (108.48 Nm)
Temperature-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness175.4 lb-in/Deg (19.82 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0126
Ship height (cm)3.34
Ship width (cm)3.34
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OD21/33-PEK Oldham Coupling Disk, 1.313 Inch O.D., High Temp. And Corrosion Resistance
€119.45 /unit