RULAND MANUFACTURING OD16/25-PEK Oldham Coupling Disk, 1.000 Inch O.D., High Temp. And Corrosion Resistance

Item: DK6GHW Model: OD16/25-PEK
Limited Availability
€52.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

20$36.38
200Request Quote
Angular Misalignment0.5°
Axial Motion0.004 in (0.10 mm)
Finish SpecificationPlain
Full Bearing Support Required?Yes
Material SpecificationPEEK
Max Parallel Misalignment0.100 in (2.54 mm)
Maximum Speed4,500 RPM
Moment Of Inertia0.00096 lb-in
Outer Diameter (od)0.980 in (24.9 mm)
Parallel Misalignment0.008 in (0.20 mm)
Rated Torque42 in-lb (4.75 Nm)
Static Break Torque288 in-lb (32.511 Nm)
Temperature-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness46.9 lb-in/Deg (5.31 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0032
Ship height (cm)2.49
Ship width (cm)2.49
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OD16/25-PEK Oldham Coupling Disk, 1.000 Inch O.D., High Temp. And Corrosion Resistance
€52.79 /unit