RULAND MANUFACTURING OD12/19-PEK Oldham Coupling Disk, 0.750 Inch O.D., High Temp. And Corrosion Resistance

Item: DK6GHH Model: OD12/19-PEK
Limited Availability
€39.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

20$28.00
200Request Quote
Angular Misalignment0.5°
Axial Motion0.004 in (0.10 mm)
Finish SpecificationPlain
Full Bearing Support Required?Yes
Material SpecificationPEEK
Max Parallel Misalignment0.075 in (1.91 mm)
Maximum Speed4,500 RPM
Moment Of Inertia0.00023 lb-in
Outer Diameter (od)0.730 in (18.5 mm)
Parallel Misalignment0.008 in (0.20 mm)
Rated Torque20 in-lb (2.25 Nm)
Static Break Torque143 in-lb (16.159 Nm)
Temperature-10°F to 300°F (-23°C to 148°C)
Torsional Stiffness7.4 lb-in/Deg (0.83 Nm/Deg)
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0014
Ship height (cm)1.85
Ship width (cm)1.85
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OD12/19-PEK Oldham Coupling Disk, 0.750 Inch O.D., High Temp. And Corrosion Resistance
€39.53 /unit