RULAND MANUFACTURING OCT16-5-SS Clamp Oldham Coupling Hub, 0.3125 Inch Bore, 1 Inch O.D., 0.467 Inch Length

Item: DK6RWE Model: OCT16-5-SS
In Stock

Get it by Tuesday, Jun 17

€67.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$90.92
200Request Quote
Angular Misalignment0.5°
Axial Motion0.004 in (0.10 mm)
B1 Max Shaft Penetration0.467 in
Balanced DesignYes
Bore (b1)0.3125 in
Bore Tolerance+0.001 in / -0.000 in
FinishBright
Finish SpecificationBright, No Plating
Forged Clamp ScrewM3
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Hub Width (lh)0.467 in
Length (l)1.250 in
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Max Parallel Misalignment0.100 in (2.54 mm)
Maximum Speed4,500 RPM
Mechanical Fuse?Yes
Moment Of Inertia0.0130 lb-in
Number Of Screws1 ea
Outer Diameter (od)1.000 in
Parallel Misalignment0.008 in (0.20 mm)
Recommended InsertsOD16/25-AT
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Material18-8 300 Series Stainless Steel
Seating Torque1.1 Nm
TemperatureAcetal Disk -10°F to 150°F (-23°C to 65°)
Torque SpecificationsTorque ratings vary with insert selection
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0423
Ship height (cm)2.54
Ship length (cm)3.18
Ship width (cm)2.54
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING OCT16-5-SS Clamp Oldham Coupling Hub, 0.3125 Inch Bore, 1 Inch O.D., 0.467 Inch Length
€67.31 /unit