RULAND MANUFACTURING MWS30-1/2"-11MM-A Coupling, 4 Beam, 0.5 Inch x 11mm Bore, 1.181 Inch O.D., 1.181 Inch Length

Item: DK6NPV Model: MWS30-1/2"-11MM-A
In Stock

Get it by Tuesday, Jun 17

€71.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.25 mm
B1 Max Shaft Penetration0.559 in (14.2 mm)
B2 Max Shaft Penetration0.559 in (14.2 mm)
Bore (b1)0.5000 in
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing3.30 Nm
Dynamic Torque Reversing1.65 Nm
Finish SpecificationBright, No Plating
Forged Set ScrewM5
Full Bearing Support Required?Yes
Hex Wrench Size2.5 mm
Length (l)1.181 in (30.0 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia7.958x10
Number Of Screws4 ea
Outer Diameter (od)1.181 in (30.0 mm)
Parallel Misalignment0.38 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 / -0.0005 " (+0.000 / -0.013 mm)
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque4 Nm
Small Bore (b2)11 mm
Static Torque6.60 Nm
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-35.0
Torsional Stiffness0.93 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0432
Ship height (cm)3
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWS30-1/2"-11MM-A Coupling, 4 Beam, 0.5 Inch x 11mm Bore, 1.181 Inch O.D., 1.181 Inch Length
€71.00 /unit