RULAND MANUFACTURING MWS25-3/8"-1/4"-A Coupling, 4 Beam, 0.375 Inch x 0.25 Inch Bore, 0.984 Inch O.D., 0.945 Inch Length

Item: DK6NNU Model: MWS25-3/8"-1/4"-A
In Stock

Get it by Tuesday, Jun 17

€52.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angular Misalignment3.0°
Axial Motion0.25 mm
B1 Max Shaft Penetration0.461 in (11.7 mm)
B2 Max Shaft Penetration0.461 in (11.7 mm)
Bore (b1)0.3750 in
Bore Tolerance+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-reversing1.55 Nm
Dynamic Torque Reversing0.78 Nm
Finish SpecificationBright, No Plating
Forged Set ScrewM4
Full Bearing Support Required?Yes
Hex Wrench Size2.0 mm
Length (l)0.945 in (24.0 mm)
Material Specification7075-T651 Extruded and Drawn Aluminum Bar
Maximum Speed6,000 RPM
Moment Of Inertia2.955x10
Number Of Screws4 ea
Outer Diameter (od)0.984 in (25.0 mm)
Parallel Misalignment0.38 mm
Recommended Hex KeyMetric Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Seating Torque1.76 Nm
Small Bore (b2)0.2500 in
Static Torque3.10 Nm
Temperature-40°F to 225°F (-40°C to 107°C)
Torque WrenchTW:BT-1R-1/4-15.6
Torsional Stiffness1.75 Deg/Nm
Zero-backlash?Yes

Shipping Info:

Ship weight (kg) 0.0252
Ship height (cm)2.5
Ship length (cm)2.4
Ship width (cm)2.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWS25-3/8"-1/4"-A Coupling, 4 Beam, 0.375 Inch x 0.25 Inch Bore, 0.984 Inch O.D., 0.945 Inch Length
€52.52 /unit