Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MWC20-3/16-4MM-A Coupling 4 Beam Clamp 3/16 Inch x 4mm | AF9VAQ 30UX62

RULAND MANUFACTURING MWC20-3/16"-4MM-A Coupling 4 Beam Clamp 3/16 Inch x 4mm

Item: AF9VAQ Model: MWC20-3/16"-4MM-ACross Ref: 30UX62
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.3/16 mm x 4 mm
Clearance Dia.20 mm
FinishBright
Length Through Bore13.34 mm
MaterialAluminum
Max. Angular Misalignment
Max. Bore Dia.0.188"
Max. Parallel Misalignment0.005"
Max. Speed6000 RPM
Max. Temp. Range225°F
Min. Bore4 mm
Outside Dia.20 mm
Overall Length28 mm
Screw TypeCap Screw
SizeMWC20
Style4-Beam Clamp
Torque12 lbs.-in.
Torsional Stiffness0.227 deg./lbs.-in. , 0.227 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.13 mm
Bore Diameter 13/16"
Bore Diameter 24 mm
Bore Tolerance+0.001/0"
Bore TypeRound
Coupling MaterialAluminum
Coupling Material FinishBright
Coupling Material GradeGrade 7075
Coupling Outside Diameter20 mm
Different Bore SizesYes
Dynamic Torque Non-reversing0.65 N-m
Dynamic Torque Reversing0.33 N-m
Fastener Tightening Torque2.1 N-m
FeaturesBalanced Design for Reduced Vibration
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Hex Socket Cap Screw
Length Through Bore 113.6 mm
Length Through Bore 213.6 mm
Maximum Operating Temperature107°C
Maximum Speed6000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000001053 kgf/sq. m
Number Of Beams4
Number Of Locking Screws2
Parallel Misalignment0.2 mm
Rated Torque1.3 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM3
Shaft Locking TypeClamp On
Shaft Tolerance+0/-0.0005"
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementImperial To Metric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessClearance Dia.Max. Parallel MisalignmentMin. BoreSizeMax. Bore Dia.Max. SpeedPrice
RULAND MANUFACTURING MWC15-3/16"-3MM-A Coupling 4 Beam Clamp 3/16 Inch x 3mm | AF9UZY 30UX46 MWC15-3/16"-3MM-A22 mm0.589 deg./lbs.-in.15 mm0.005"3 mmMWC153 mm6000 RPM€74.67
RULAND MANUFACTURING MWC15-3/16"-4MM-A Coupling 4 Beam Clamp 3/16 Inch x 4mm | AF9UZZ 30UX47 MWC15-3/16"-4MM-A22 mm0.589 deg./lbs.-in.15 mm0.005"4 mmMWC154 mm6000 RPM€74.67
RULAND MANUFACTURING MWC20-1/4"-4MM-A Coupling 4 Beam Clamp 1/4 Inch x 4mm | AF9VAN 30UX60 MWC20-1/4"-4MM-A28 mm0.227 deg./lbs.-in.20 mm0.005"4 mmMWC201/4"6000 RPM€85.28
RULAND MANUFACTURING MWC20-1/4"-5MM-A Coupling 4 Beam Clamp 1/4 Inch x 5mm | AF9VAP 30UX61 MWC20-1/4"-5MM-A28 mm0.227 deg./lbs.-in.20 mm0.005"5 mmMWC201/4"6000 RPM€80.11
RULAND MANUFACTURING MWC20-5MM-3/16"-A Coupling 4 Beam Clamp 5mm x 3/16 Inch | AF9VAY 30UX69 MWC20-5MM-3/16"-A28 mm0.227 deg./lbs.-in.25 mm0.005"7 mmMWC20-6000 RPM€85.28
RULAND MANUFACTURING MWC20-6MM-3/16"-A Coupling 4 Beam Clamp 6mm x 3/16 Inch | AF9VBF 30UX76 MWC20-6MM-3/16"-A28 mm0.28 deg./lbs.-in.25 mm0.005"6 mmMWC20-6000 RPM€85.18
RULAND MANUFACTURING MWC25-1/4"-6MM-A Coupling 4 Beam Clamp 1/4 Inch x 6mm | AF9VBG 30UX77 MWC25-1/4"-6MM-A30 mm0.138 deg./lbs.-in.25 mm0.01"6 mmMWC250.25"6000 RPM€77.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWC20-3/16"-4MM-A Coupling 4 Beam Clamp 3/16 Inch x 4mm
€92.57 /unit