Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING MWC15-4-3-SS Coupling 4 Beam Clamp 4mm x 3mm | AF9VAD 30UX51

RULAND MANUFACTURING MWC15-4-3-SS Coupling 4 Beam Clamp 4mm x 3mm

Item: AF9VAD Model: MWC15-4-3-SSCross Ref: 30UX51
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€192.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Bore Dia.4 mm x 3 mm
Clearance Dia.15 mm
FinishBright
Length Through Bore10.41 mm
MaterialStainless Steel
Max. Angular Misalignment
Max. Bore Dia.4 mm
Max. Parallel Misalignment0.008"
Max. Speed6000 RPM
Max. Temp. Range350°F
Min. Bore3 mm
Outside Dia.15 mm
Overall Length22 mm
Screw TypeCap Screw
SizeMWC15
Style4-Beam Clamp
Torque12 lbs.-in.
Torsional Stiffness0.252 deg./lbs.-in. , 0.252 lbs.-in./deg.
Angular Misalignment
ApplicationLight-Duty Power Transmission, Servo Motors To Lead Screws
Axial Motion0.12 mm
Bore Diameter 14 mm
Bore Diameter 23 mm
Bore Tolerance+0.025/0 mm
Bore TypeRound
Coupling MaterialStainless Steel
Coupling Material FinishBright
Coupling Material GradeGrade 303
Coupling Outside Diameter15 mm
Different Bore SizesYes
Dynamic Torque Non-reversing0.65 N-m
Dynamic Torque Reversing0.33 N-m
Fastener Tightening Torque0.6 N-m
FeaturesBalanced Design for Reduced Vibration
For EnvironmentAngular Misalignment, Axial Motion, Parallel Misalignment
For Misalignment TypeAngular, Axial, Parallel
Full Bearing Support RequiredYes
Included Screws(2) Hex Socket Cap Screw
Length Through Bore 110.6 mm
Length Through Bore 210.6 mm
Maximum Operating Temperature176°C
Maximum Speed6000 RPM
Minimum Operating Temperature-40°C
Moment Of Inertia0.000000731 kgf/sq. m
Number Of Beams4
Number Of Locking Screws2
Parallel Misalignment0.2 mm
Rated Torque1.3 N-m
Screw MaterialAlloy Steel
Screw Material FinishBlack Oxide
Screw Thread SizeM2
Shaft Locking TypeClamp On
Shaft Tolerance+0 mm, -0.013 mm
StandardsCONFLICT MINERALS COMPLIANT, DIN 912 12.9, REACH COMPLIANT, ROHS3 COMPLIANT
System Of MeasurementMetric
Zero BacklashYes

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)2.21
Ship width (cm)7.62
HS code8483608000
Country of OriginUS

Product Variants

ProductModelTorsional StiffnessOverall LengthClearance Dia.Max. Parallel MisalignmentMax. Temp. RangeSizeMin. BoreMax. Bore Dia.Price
RULAND MANUFACTURING MWC25-10-6-A Coupling 4 Beam Clamp 10mm x 6mm | AF9UEK 30UX80 MWC25-10-6-A0.198 deg./lbs.-in.30 mm25 mm0.01"225°FMWC256 mm0.25"€90.20
RULAND MANUFACTURING MWC25-10-6-SS Coupling 4 Beam Clamp 10mm x 6mm | AF9UEL 30UX81 MWC25-10-6-SS0.094 deg./lbs.-in.30 mm25 mm0.015"350°FMWC256 mm-€220.71
RULAND MANUFACTURING MWC25-10-7-A Coupling 4 Beam Clamp 10mm x 7mm | AF9UEM 30UX82 MWC25-10-7-A0.198 deg./lbs.-in.30 mm25 mm0.01"225°FMWC257 mm0.375"€89.91
RULAND MANUFACTURING MWC25-10-7-SS Coupling 4 Beam Clamp 10mm x 7mm | AF9UEN 30UX83 MWC25-10-7-SS0.094 deg./lbs.-in.30 mm25 mm0.015"350°FMWC257 mm0.375"€221.54
RULAND MANUFACTURING MWC25-10-8-A Coupling 4 Beam Clamp 10mm x 8mm | AF9UEP 30UX84 MWC25-10-8-A0.198 deg./lbs.-in.30 mm25 mm0.01"225°FMWC258 mm0.375"€90.20
RULAND MANUFACTURING MWC15-3-3-A Coupling 4 Beam Clamp 3mm x 3mm | AF9VAA 30UX48 MWC15-3-3-A0.502 deg./lbs.-in.22 mm15 mm0.005"225°FMWC153 mm3 mm€75.06
RULAND MANUFACTURING MWC15-3-3-SS Coupling 4 Beam Clamp 3mm x 3mm | AF9VAB 30UX49 MWC15-3-3-SS0.252 deg./lbs.-in.22 mm15 mm0.008"350°FMWC153 mm3 mm€175.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MWC15-4-3-SS Coupling 4 Beam Clamp 4mm x 3mm
€192.41 /unit