RULAND MANUFACTURING MUSSK51-25-25-F Universal Joint, Friction Bearing, Single Cardan, 50.7mm O.D., 108.0mm Length

Item: DK6THA Model: MUSSK51-25-25-F
Limited Availability
€616.42 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$572.84
B1 Max Shaft Penetration27.3 mm
B2 Max Shaft Penetration27.3 mm
Bore (b1)25 mm
Bore Tolerance+0.021 mm / -0.000 mm
Broached Set ScrewM8
Hub Depth (lh)27.3 mm
Joint Outer Diameter (od)50.7 mm
Keyway (k1)8 x 28.3 mm
Keyway (k2)8 x 28.3 mm
Length (l)108.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque2429.2 Nm
Rated Torque485.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Small Bore (b2)25 mm
Yoke Length (ly)54.0 mm

Shipping Info:

Ship weight (kg) 1.1322
Ship length (cm)10.8
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUSSK51-25-25-F Universal Joint, Friction Bearing, Single Cardan, 50.7mm O.D., 108.0mm Length
€616.42 /unit