RULAND MANUFACTURING MUSSK44-22-22-F Universal Joint, Friction Bearing, Single Cardan, 44.3mm O.D., 95.0mm Length

Item: DK6TGU Model: MUSSK44-22-22-F
Limited Availability
€552.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$513.37
B1 Max Shaft Penetration24.8 mm
B2 Max Shaft Penetration24.8 mm
Bore (b1)22 mm
Bore Tolerance+0.021 mm / -0.000 mm
Broached Set ScrewM6
Hub Depth (lh)24.8 mm
Joint Outer Diameter (od)44.3 mm
Keyway (k1)6 x 24.8 mm
Keyway (k2)6 x 24.8 mm
Length (l)95.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque1638.3 Nm
Rated Torque327.7 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Small Bore (b2)22 mm
Yoke Length (ly)47.5 mm

Shipping Info:

Ship weight (kg) 0.7731
Ship length (cm)9.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUSSK44-22-22-F Universal Joint, Friction Bearing, Single Cardan, 44.3mm O.D., 95.0mm Length
€552.43 /unit