RULAND MANUFACTURING MUSSK38-20-20-SS Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 108.0mm Length

Item: DK6TGP Model: MUSSK38-20-20-SS
Limited Availability
€580.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$539.54
B1 Max Shaft Penetration35.6 mm
B2 Max Shaft Penetration35.6 mm
Bore (b1)20 mm
Bore Tolerance+0.021 mm / -0.000 mm
Broached Set ScrewM6
Hub Depth (lh)35.6 mm
Joint Outer Diameter (od)38.0 mm
Keyway (k1)6 x 22.8 mm
Keyway (k2)6 x 22.8 mm
Length (l)108.0 mm
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Peak Torque819.1 Nm
Rated Torque163.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw MaterialStainless Steel
Small Bore (b2)20 mm
Yoke Length (ly)54.0 mm

Shipping Info:

Ship weight (kg) 0.6525
Ship length (cm)10.8
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUSSK38-20-20-SS Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 108.0mm Length
€580.60 /unit