RULAND MANUFACTURING MUSSK25-12-12-F Universal Joint, Friction Bearing, Single Cardan, 25.3mm O.D., 50.0mm Length

Item: DK6TFT Model: MUSSK25-12-12-F
Limited Availability
€399.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration12.3 mm
B2 Max Shaft Penetration12.3 mm
Bore (b1)12 mm
Bore Tolerance+0.018 mm / -0.000 mm
Broached Set ScrewM4
Hub Depth (lh)12.3 mm
Joint Outer Diameter (od)25.3 mm
Keyway (k1)4 x 13.8 mm
Keyway (k2)4 x 13.8 mm
Length (l)50.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque254.2 Nm
Rated Torque50.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Small Bore (b2)12 mm
Yoke Length (ly)25.0 mm

Shipping Info:

Ship weight (kg) 0.1323
Ship length (cm)5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUSSK25-12-12-F Universal Joint, Friction Bearing, Single Cardan, 25.3mm O.D., 50.0mm Length
€399.74 /unit