RULAND MANUFACTURING MUSSK19-10-10-F Universal Joint, Friction Bearing, Single Cardan, 18.9mm O.D., 45.0mm Length

Item: DK6TFF Model: MUSSK19-10-10-F
Limited Availability
€387.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration12.5 mm
B2 Max Shaft Penetration12.5 mm
Bore (b1)10 mm
Bore Tolerance+0.015 mm / -0.000 mm
Broached Set ScrewM3
Hub Depth (lh)12.5 mm
Joint Outer Diameter (od)18.9 mm
Keyway (k1)3 x 11.4 mm
Keyway (k2)3 x 11.4 mm
Length (l)45.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Peak Torque141.2 Nm
Rated Torque28.2 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Screw FinishBlack Oxide
Screw MaterialAlloy Steel
Small Bore (b2)10 mm
Yoke Length (ly)22.5 mm

Shipping Info:

Ship weight (kg) 0.0666
Ship length (cm)4.5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUSSK19-10-10-F Universal Joint, Friction Bearing, Single Cardan, 18.9mm O.D., 45.0mm Length
€387.55 /unit