RULAND MANUFACTURING MUS64-35-35-F-122 Universal Joint, Friction Bearing, Single Cardan, 63.4mm O.D., 122.0mm Length

Item: DK6THP Model: MUS64-35-35-F-122
Limited Availability
€1,083.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
20Request Quote
3$1,007.18
B1 Max Shaft Penetration25.1 mm
B2 Max Shaft Penetration25.1 mm
Bore (b1)35 mm
Bore Tolerance+0.025 mm / -0.000 mm
Hub Depth (lh)25.1 mm
Joint Outer Diameter (od)63.4 mm
Length (l)122.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Rated Torque723.1 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)35 mm
Yoke Length (ly)61.0 mm

Shipping Info:

Ship weight (kg) 1.9967
Ship length (cm)12.2
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS64-35-35-F-122 Universal Joint, Friction Bearing, Single Cardan, 63.4mm O.D., 122.0mm Length
€1,083.81 /unit