RULAND MANUFACTURING MUS44-22-22-SS Universal Joint, Friction Bearing, Single Cardan, 44.3mm O.D., 127.0mm Length

Item: DK6TGV Model: MUS44-22-22-SS
Limited Availability
€613.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$570.34
B1 Max Shaft Penetration40.8 mm
B2 Max Shaft Penetration40.8 mm
Bore (b1)22 mm
Bore Tolerance+0.021 mm / -0.000 mm
Hub Depth (lh)40.8 mm
Joint Outer Diameter (od)44.3 mm
Length (l)127.0 mm
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Rated Torque237.3 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)22 mm
Yoke Length (ly)63.5 mm

Shipping Info:

Ship weight (kg) 1.0021
Ship length (cm)12.7
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS44-22-22-SS Universal Joint, Friction Bearing, Single Cardan, 44.3mm O.D., 127.0mm Length
€613.74 /unit