RULAND MANUFACTURING MUS38-20-20-F Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 82.0mm Length

Item: DK6TGT Model: MUS38-20-20-F
Limited Availability
€442.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$411.57
B1 Max Shaft Penetration22.6 mm
B2 Max Shaft Penetration22.6 mm
Bore (b1)20 mm
Bore Tolerance+0.021 mm / -0.000 mm
Hub Depth (lh)22.6 mm
Joint Outer Diameter (od)38.0 mm
Length (l)82.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Rated Torque226.0 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)20 mm
Yoke Length (ly)41.0 mm

Shipping Info:

Ship weight (kg) 0.5004
Ship length (cm)8.2
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS38-20-20-F Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 82.0mm Length
€442.89 /unit