RULAND MANUFACTURING MUS38-18-18-F Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 72.0mm Length

Item: DK6TGQ Model: MUS38-18-18-F
Limited Availability
€442.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
3$411.57
B1 Max Shaft Penetration17.6 mm
B2 Max Shaft Penetration17.6 mm
Bore (b1)18 mm
Bore Tolerance+0.018 mm / -0.000 mm
Hub Depth (lh)17.6 mm
Joint Outer Diameter (od)38.0 mm
Length (l)72.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Rated Torque226.0 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)18 mm
Yoke Length (ly)36.0 mm

Shipping Info:

Ship weight (kg) 0.4396
Ship length (cm)7.2
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS38-18-18-F Universal Joint, Friction Bearing, Single Cardan, 38.0mm O.D., 72.0mm Length
€442.89 /unit