RULAND MANUFACTURING MUS29-14-14-SS Universal Joint, Friction Bearing, Single Cardan, 28.5mm O.D., 88.9mm Length

Item: DK6TGH Model: MUS29-14-14-SS
Limited Availability
€447.78 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration30.4 mm
B2 Max Shaft Penetration30.4 mm
Bore (b1)14 mm
Bore Tolerance+0.018 mm / -0.000 mm
Hub Depth (lh)30.4 mm
Joint Outer Diameter (od)28.4 mm
Length (l)88.9 mm
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Rated Torque50.8 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)14 mm
Yoke Length (ly)44.5 mm

Shipping Info:

Ship weight (kg) 0.2866
Ship length (cm)8.89
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS29-14-14-SS Universal Joint, Friction Bearing, Single Cardan, 28.5mm O.D., 88.9mm Length
€447.78 /unit