RULAND MANUFACTURING MUS25-12-12-SS Universal Joint, Friction Bearing, Single Cardan, 25.3mm O.D., 85.7mm Length

Item: DK6TFZ Model: MUS25-12-12-SS
Limited Availability
€433.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration30.2 mm
B2 Max Shaft Penetration30.2 mm
Bore (b1)12 mm
Bore Tolerance+0.018 mm / -0.000 mm
Hub Depth (lh)30.2 mm
Joint Outer Diameter (od)25.3 mm
Length (l)85.7 mm
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Rated Torque35.6 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)12 mm
Yoke Length (ly)42.9 mm

Shipping Info:

Ship weight (kg) 0.2295
Ship length (cm)8.57
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS25-12-12-SS Universal Joint, Friction Bearing, Single Cardan, 25.3mm O.D., 85.7mm Length
€433.98 /unit