RULAND MANUFACTURING MUS22-10-10-F Universal Joint, Friction Bearing, Single Cardan, 22.1mm O.D., 50.0mm Length

Item: DK6TFL Model: MUS22-10-10-F
Limited Availability
€355.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration13.1 mm
B2 Max Shaft Penetration13.1 mm
Bore (b1)10 mm
Bore Tolerance+0.015 mm / -0.000 mm
Hub Depth (lh)13.1 mm
Joint Outer Diameter (od)22.1 mm
Length (l)50.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Rated Torque39 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)10 mm
Yoke Length (ly)25.0 mm

Shipping Info:

Ship weight (kg) 0.1004
Ship length (cm)5
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS22-10-10-F Universal Joint, Friction Bearing, Single Cardan, 22.1mm O.D., 50.0mm Length
€355.98 /unit