RULAND MANUFACTURING MUS15-8-8-F Universal Joint, Friction Bearing, Single Cardan, 15.8mm O.D., 40.0mm Length

Item: DK6TJB Model: MUS15-8-8-F
Limited Availability
€344.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration12.3 mm
B2 Max Shaft Penetration12.3 mm
Bore (b1)8 mm
Bore Tolerance+0.015 mm / -0.000 mm
Hub Depth (lh)12.3 mm
Joint Outer Diameter (od)15.7 mm
Length (l)40.0 mm
Material SpecificationAlloy Steel
Max Operating Angle45°
Rated Torque15.3 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)8 mm
Yoke Length (ly)20.0 mm

Shipping Info:

Ship weight (kg) 0.0414
Ship length (cm)4
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS15-8-8-F Universal Joint, Friction Bearing, Single Cardan, 15.8mm O.D., 40.0mm Length
€344.04 /unit