RULAND MANUFACTURING MUS13-6-6-SS Universal Joint, Friction Bearing, Single Cardan, 12.6mm O.D., 50.80mm Length

Item: DK6THX Model: MUS13-6-6-SS
Limited Availability
€402.11 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
B1 Max Shaft Penetration18.3 mm
B2 Max Shaft Penetration18.3 mm
Bore (b1)6 mm
Bore Tolerance+0.012 mm / -0.000 mm
Hub Depth (lh)18.3 mm
Joint Outer Diameter (od)12.6 mm
Length (l)50.8 mm
Material SpecificationYokes: 303 Stainless Steel
Max Operating Angle45°
Rated Torque5.4 Nm
Recommended LubricantLUBRIPLATE No. 1200-2
Small Bore (b2)6 mm
Yoke Length (ly)25.4 mm

Shipping Info:

Ship weight (kg) 0.0328
Ship length (cm)5.08
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MUS13-6-6-SS Universal Joint, Friction Bearing, Single Cardan, 12.6mm O.D., 50.80mm Length
€402.11 /unit