RULAND MANUFACTURING MT8-SWMB-M5-AN Swivel Mounting Block, M5 Tapped Hole, 8mm Base Height, 30mm Overall Length

Item: DK6RFB Model: MT8-SWMB-M5-AN
Limited Availability
€29.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H18 mm
Counterbore 1 Diameter K17 mm
Counterbore 2 Diameter K24.5 mm
Edge To Center Of Counterbore L222 mm
Hub Length Lh13 mm
Material SpecificationAnodized Aluminum
Overall Length L130 mm
Tapped Thread TtM5
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0122
Ship length (cm)3
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-SWMB-M5-AN Swivel Mounting Block, M5 Tapped Hole, 8mm Base Height, 30mm Overall Length
€29.16 /unit