RULAND MANUFACTURING MT8-SWALKS-M4-16 Swivel Clamp Hinge Kit, M4 Thread, 16 mm Sleeve And Stud Length

Item: DK6RWT Model: MT8-SWALKS-M4-16
In Stock

Get it by Tuesday, Jun 17

€9.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Assembled Height Ha11.5 mm
Guide Bushing Diameter G26.9 mm
Guide Bushing Height G14 mm
Insert And Screw Material303 Stainless Steel
Sleeve & Stud Length L116 mm
Sleeve Diameter D17.5 mm
Sleeve Length L24.5 mm
Thread (th)M4
Thread Length11.5 mm
Thread Pitch0.7 mm
Threaded Bushing Diameter T27.5 mm
Threaded Bushing Height T14 mm

Shipping Info:

Ship weight (kg) 0.004
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-SWALKS-M4-16 Swivel Clamp Hinge Kit, M4 Thread, 16 mm Sleeve And Stud Length
€9.42 /unit