RULAND MANUFACTURING MT8-CSSWS-AN Swivel Clamp Joint, 16mm Stud Length, 8mm Base Height, 16mm Width And Height

Item: DK6RLM Model: MT8-CSSWS-AN
Limited Availability
€40.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H18 mm
Bolt Diameter Db8 mm
Bolt Length Lb16 mm
Counterbore 1 Diameter K17 mm
Counterbore 2 Diameter K24.5 mm
Edge To Center L222 mm
Hole Depth T8 mm
Hub Length Lh13 mm
Material SpecificationAnodized Aluminum
Overall Length L130 mm
Screw To Edge Ls5.5 mm
Set Screw SsM4
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.022
Ship length (cm)3
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-CSSWS-AN Swivel Clamp Joint, 16mm Stud Length, 8mm Base Height, 16mm Width And Height
€40.15 /unit