RULAND MANUFACTURING MT8-CSSWBH-AN Swivel Clamp Joint, 8mm Base Height, 16mm Width And Height, 30mm Overall Length

Item: DK6RLG Model: MT8-CSSWBH-AN
Limited Availability
€29.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H18 mm
Counterbore 1 Diameter K17 mm
Counterbore 2 Diameter K24.5 mm
Edge To Center L222 mm
Hole Depth T8 mm
Hub Length Lh13 mm
Material SpecificationAnodized Aluminum
Overall Length L130 mm
Screw To Edge Ls5.5 mm
Set Screw SsM4
Thru Hole Diameter B8 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0117
Ship length (cm)3
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-CSSWBH-AN Swivel Clamp Joint, 8mm Base Height, 16mm Width And Height, 30mm Overall Length
€29.56 /unit