RULAND MANUFACTURING MT8-CSBC-M5-A Sensor Bracket Clamp Connector, Thru Hole 8mm, Thread M5, L 25mm, Aluminum

Item: DK6RED Model: MT8-CSBC-M5-A
Limited Availability
€22.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Clamp Screw ClM4
Edge To Center L213.5 mm
Material SpecificationAluminum
Overall Length L125 mm
Thread (th)M5
Thread Depth Lt7.5 mm
Thru Hole Diameter B8 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W114 mm

Shipping Info:

Ship weight (kg) 0.0108
Ship length (cm)2.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-CSBC-M5-A Sensor Bracket Clamp Connector, Thru Hole 8mm, Thread M5, L 25mm, Aluminum
€22.21 /unit