RULAND MANUFACTURING MT8-CCSWV-16-AN Swivel Clamp Joint, 8mm Base Height, 16mm Width And Height, 40mm Overall Length

Item: DK6RKP Model: MT8-CCSWV-16-AN
Limited Availability
€35.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H18 mm
Center To Center Lc18.5 mm
Clamp Screw ClM4
Counterbore 1 Diameter K17 mm
Counterbore 2 Diameter K24.5 mm
Edge To Center Of Counterbore L232 mm
Hub Length Lh23 mm
Material SpecificationAnodized Aluminum
Overall Length L140 mm
Thru Hole Diameter B8 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0189
Ship length (cm)4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8-CCSWV-16-AN Swivel Clamp Joint, 8mm Base Height, 16mm Width And Height, 40mm Overall Length
€35.41 /unit