RULAND MANUFACTURING MT8/8-CC90S-A Connector, 90 Deg., 8mm Stud Diameter, 16mm Stud Length, 26.0mm Body Length

Item: DK6RHW Model: MT8/8-CC90S-A
In Stock

Get it by Tuesday, Jun 17

€29.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L126 mm
Bolt Diameter Db8 mm
Bolt Length Lb16 mm
Clamp Screw ClM4
Edge To Center L213 mm
Hole Depth T8 mm
Material SpecificationAluminum
Screw To Edge Ls5.5 mm
Set Screw SsM4
Thru Hole Diameter B8 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0248
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8/8-CC90S-A Connector, 90 Deg., 8mm Stud Diameter, 16mm Stud Length, 26.0mm Body Length
€29.72 /unit