RULAND MANUFACTURING MT8/8-CC90-AN Connector, 90 Deg., Blind Hole For 8mm Round Tube, 26.0mm Overall Length

Item: DK6RHX Model: MT8/8-CC90-AN
In Stock

Get it by Tuesday, Jun 17

€26.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L126 mm
Clamp Screw ClM4
Edge To Center L213 mm
Hole Depth T8 mm
Material SpecificationAnodized Aluminum
Screw To Edge Ls5.5 mm
Set Screw SsM4
Thru Hole 1 Diameter B18 mm
Thru Hole 2 Diameter B28 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W116 mm

Shipping Info:

Ship weight (kg) 0.0158
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8/8-CC90-AN Connector, 90 Deg., Blind Hole For 8mm Round Tube, 26.0mm Overall Length
€26.96 /unit