RULAND MANUFACTURING MT8/8-CC2WP-AN Connector Clamp, 2-Way, M4 Clamp Screws, 14mm Width And Height, 38mm Overall Length

Item: DK6RGV Model: MT8/8-CC2WP-AN
Limited Availability
€35.32 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc24 mm
Clamp Screw ClM4
Edge To Center L27 mm
Material SpecificationAnodized Aluminum
Overall Length L138 mm
Thru Hole 1 Diameter B18 mm
Thru Hole 2 Diameter B28 mm
Thru Hole 2 Tolerance+0.09/-0 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W114 mm

Shipping Info:

Ship weight (kg) 0.0162
Ship length (cm)3.8
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8/8-CC2WP-AN Connector Clamp, 2-Way, M4 Clamp Screws, 14mm Width And Height, 38mm Overall Length
€35.32 /unit