RULAND MANUFACTURING MT8/8-CC2WA-A Connector Clamp, 2-Way, M4 Clamp Screws, 16mm Width And Height, 52.5mm Overall Length

Item: DK6RJK Model: MT8/8-CC2WA-A
Limited Availability
€56.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc26.5 mm
Clamp Screw ClM4
Edge To Center 1 L213 mm
Edge To Center 2 L313 mm
Material SpecificationAluminum
Overall Length L152.5 mm
Set Screw SsM4
Thru Hole 1 Diameter B18 mm
Thru Hole 2 Diameter B28 mm
Thru Hole 2 Tolerance+0.09/-0 mm
Thru Hole Tolerance+0.09/-0 mm
Width & Height W116 mm
Width And Height 2 W216 mm

Shipping Info:

Ship weight (kg) 0.0338
Ship length (cm)5.25
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8/8-CC2WA-A Connector Clamp, 2-Way, M4 Clamp Screws, 16mm Width And Height, 52.5mm Overall Length
€56.01 /unit