RULAND MANUFACTURING MT8/8-CB2W-AN Base Connector, 2-Way, Thru Hole 8mm, Base Diameter 31.5mm, Black Anodized Aluminum

Item: DK6RMD Model: MT8/8-CB2W-AN
Limited Availability
€41.04 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Connector
Base Diameter D131.5 mm
Center To Center Lc22 mm
Clamp Length L329 mm
Clamp Screw ClM4
Clamp Width Wc14 mm
Counterbore Hole ChM4
Counterbore To Base Cb3 mm
Edge To Center L27 mm
Material SpecificationAnodized Aluminum
Overall Height H120 mm
Thru Hole 1 Diameter B18 mm
Thru Hole 2 Diameter B28 mm
Thru Hole 2 Tolerance+0.09/-0 mm
Thru Hole Tolerance+0.09/-0 mm

Shipping Info:

Ship weight (kg) 0.0229
Ship height (cm)2
Ship width (cm)2
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT8/8-CB2W-AN Base Connector, 2-Way, Thru Hole 8mm, Base Diameter 31.5mm, Black Anodized Aluminum
€41.04 /unit