RULAND MANUFACTURING MT20-SWMB-M8-AN Swivel Mounting Block, M8 Center Thread, 15mm Base Height, 10mm Recess Diameter

Item: DK6RYA Model: MT20-SWMB-M8-AN
Limited Availability
€50.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H115 mm
Center Thread C1M8
Center To Center Lc20 mm
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Cross Thread C2M4 x 4
Edge To Center Of Counterbore L240 mm
Hub Length Lh24 mm
Material SpecificationAnodized Aluminum
Overall Length L155 mm
Width & Height W130 mm

Shipping Info:

Ship weight (kg) 0.0828
Ship length (cm)5.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-SWMB-M8-AN Swivel Mounting Block, M8 Center Thread, 15mm Base Height, 10mm Recess Diameter
€50.35 /unit