RULAND MANUFACTURING MT20-SWMB-M12-AN Cross Pattern Swivel Mounting Block, M12 Tapped Center Hole, 15mm Base Height, 30mm Width

Item: DK6RFA Model: MT20-SWMB-M12-AN
Limited Availability
€50.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H115 mm
Center Thread C1M12
Center To Center Lc20 mm
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Cross Thread C2M4 x 4
Edge To Center Of Counterbore L240 mm
Hub Length Lh24 mm
Material SpecificationAnodized Aluminum
Overall Length L155 mm
Width & Height W130 mm

Shipping Info:

Ship weight (kg) 0.0832
Ship length (cm)5.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-SWMB-M12-AN Cross Pattern Swivel Mounting Block, M12 Tapped Center Hole, 15mm Base Height, 30mm Width
€50.40 /unit