RULAND MANUFACTURING MT20-SWALKS-M6-30 Swivel Clamp Hinge Kit, M6 Thread, 30 mm Sleeve And Stud Length

Item: DK6RWZ Model: MT20-SWALKS-M6-30
In Stock

Get it by Tuesday, Jun 17

€12.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Assembled Height Ha23.5 mm
Guide Bushing Diameter G29.9 mm
Guide Bushing Height G17 mm
Insert And Screw Material303 Stainless Steel
Sleeve & Stud Length L130 mm
Sleeve Diameter D110.5 mm
Sleeve Length L26.5 mm
Thread (th)M6
Thread Length23.5 mm
Thread Pitch1 mm
Threaded Bushing Diameter T210.5 mm
Threaded Bushing Height T16 mm

Shipping Info:

Ship weight (kg) 0.0198
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-SWALKS-M6-30 Swivel Clamp Hinge Kit, M6 Thread, 30 mm Sleeve And Stud Length
€12.73 /unit