RULAND MANUFACTURING MT20-CSSWBH-A Swivel Clamp Joint, 15mm Base Height, 30mm Width And Height, 55mm Overall Length

Item: DK6RLH Model: MT20-CSSWBH-A
Limited Availability
€38.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H115 mm
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Edge To Center L240 mm
Hole Depth T18 mm
Hub Length Lh24 mm
Material SpecificationAluminum
Overall Length L155 mm
Screw To Edge Ls12 mm
Set Screw SsM6
Thru Hole Diameter B20 mm
Width & Height W130 mm

Shipping Info:

Ship weight (kg) 0.0814
Ship length (cm)5.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-CSSWBH-A Swivel Clamp Joint, 15mm Base Height, 30mm Width And Height, 55mm Overall Length
€38.34 /unit