RULAND MANUFACTURING MT20-CSBC-M8-AN Sensor Bracket Clamp Connector, Cross Pattern, 25mm Width And Height, 45mm Overall Length

Item: DK6REH Model: MT20-CSBC-M8-AN
Limited Availability
€46.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center Thread C1M8
Center To Center Lc17 mm
Clamp Screw ClM6
Cross Thread C2M4 x 4
Edge To Center L221.5 mm
Material SpecificationAnodized Aluminum
Overall Length L145 mm
Square Thru Hole S16 mm
Thread Depth Lt12 mm
Thru Hole Diameter B20 mm
Thru Hole Tolerance+0.13/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0504
Ship length (cm)4.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-CSBC-M8-AN Sensor Bracket Clamp Connector, Cross Pattern, 25mm Width And Height, 45mm Overall Length
€46.05 /unit