RULAND MANUFACTURING MT20-CCSWV-30-AN Swivel Clamp Joint, 15mm Base Height, 30mm Width And Height, 70mm Overall Length

Item: DK6RKF Model: MT20-CCSWV-30-AN
Limited Availability
€49.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H115 mm
Center To Center Lc33.5 mm
Clamp Screw ClM6
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Edge To Center Of Counterbore L255 mm
Hub Length Lh39 mm
Material SpecificationAnodized Aluminum
Overall Length L170 mm
Square Thru Hole S16 mm
Thru Hole Diameter B20 mm
Thru Hole Tolerance+0.13/-0 mm
Width & Height W130 mm

Shipping Info:

Ship weight (kg) 0.1004
Ship length (cm)7
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-CCSWV-30-AN Swivel Clamp Joint, 15mm Base Height, 30mm Width And Height, 70mm Overall Length
€49.95 /unit