RULAND MANUFACTURING MT20-CC1W-M6-AN Connector Clamp, 1-Way Thru Hole 20mm, 50mm Length, Black Anodized Aluminum

Item: DK6RFN Model: MT20-CC1W-M6-AN
Limited Availability
€32.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc36 mm
Clamp Screw ClM6
Material SpecificationAnodized Aluminum
Mounting Screw ScM6
Overall Length L150 mm
Screw Length L214 mm
Square Thru Hole S16 mm
Thru Hole Diameter B20 mm
Thru Hole Tolerance+0.13/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0518
Ship length (cm)5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-CC1W-M6-AN Connector Clamp, 1-Way Thru Hole 20mm, 50mm Length, Black Anodized Aluminum
€32.37 /unit