RULAND MANUFACTURING MT20-CBSW-30-AN Swivel Clamp Connector Base, 44mm Base Width, 30mm Clamp Width, 44.5mm Overall Length

Item: DK6RML Model: MT20-CBSW-30-AN
Limited Availability
€64.15 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Diameter D150 mm
Base Height H212.5 mm
Base Width Wb44 mm
Center To Center Lc36 mm
Clamp Length L130 mm
Clamp Width Wc15 mm
Counterbore To Base Cb6.5 mm
Edge To Center L229.5 mm
Material SpecificationAnodized Aluminum
Mounting Counterbore Diameter McM6
Overall Height H144.5 mm
Swivel Counterbore 1 Diameter S16.5 mm
Swivel Counterbore 2 Diameter S210.5 mm

Shipping Info:

Ship weight (kg) 0.0918
Ship height (cm)4.45
Ship width (cm)4.45
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20-CBSW-30-AN Swivel Clamp Connector Base, 44mm Base Width, 30mm Clamp Width, 44.5mm Overall Length
€64.15 /unit