RULAND MANUFACTURING MT20/20-CC90-A Connector, 90 Deg., Blind Hole For 20mm Round Blind Hole, 51.0mm Overall Length

Item: DK6RHQ Model: MT20/20-CC90-A
In Stock

Get it by Tuesday, Jun 17

€36.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L151 mm
Clamp Screw ClM6
Edge To Center L222 mm
Hole Depth T18 mm
Material SpecificationAluminum
Screw To Edge Ls12 mm
Set Screw SsM6
Square Thru Hole S16 mm
Thru Hole 1 Diameter B120 mm
Thru Hole 2 Diameter B220 mm
Thru Hole Tolerance+0.13/-0 mm
Width & Height W130 mm

Shipping Info:

Ship weight (kg) 0.0693
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20/20-CC90-A Connector, 90 Deg., Blind Hole For 20mm Round Blind Hole, 51.0mm Overall Length
€36.38 /unit