RULAND MANUFACTURING MT20/20-CC2WA-AN Connector Clamp, 2-Way, M6 Clamp Screws, 30mm Width And Height, 102.5mm Overall Length

Item: DK6RJH Model: MT20/20-CC2WA-AN
Limited Availability
€95.89 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc58.5 mm
Clamp Screw ClM6
Edge To Center 1 L222 mm
Edge To Center 2 L322 mm
Material SpecificationAnodized Aluminum
Overall Length L1102.5 mm
Set Screw SsM6
Square Thru Hole 2 S216 mm
Square Thru Hole S16 mm
Thru Hole 1 Diameter B120 mm
Thru Hole 2 Diameter B220 mm
Thru Hole 2 Tolerance+0.13/-0 mm
Thru Hole Tolerance+0.13/-0 mm
Width & Height W130 mm
Width And Height 2 W230 mm

Shipping Info:

Ship weight (kg) 0.2403
Ship length (cm)10.25
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20/20-CC2WA-AN Connector Clamp, 2-Way, M6 Clamp Screws, 30mm Width And Height, 102.5mm Overall Length
€95.89 /unit