RULAND MANUFACTURING MT20/20-CB2W-AN Base Connector, 2-Way, Thru Hole 20mm, Base Diameter 50mm, Black Anodized Aluminum

Item: DK6RLZ Model: MT20/20-CB2W-AN
Limited Availability
€65.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Connector
Base Diameter D150 mm
Center To Center Lc36 mm
Clamp Length L344 mm
Clamp Screw ClM6
Clamp Width Wc25 mm
Counterbore Hole ChM6
Counterbore To Base Cb6.5 mm
Edge To Center L212.5 mm
Material SpecificationAnodized Aluminum
Overall Height H135 mm
Square Thru Hole S16 mm
Thru Hole 1 Diameter B120 mm
Thru Hole 2 Diameter B220 mm
Thru Hole 2 Tolerance+0.13/-0 mm
Thru Hole Tolerance+0.13/-0 mm

Shipping Info:

Ship weight (kg) 0.0756
Ship height (cm)3.5
Ship width (cm)3.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT20/20-CB2W-AN Base Connector, 2-Way, Thru Hole 20mm, Base Diameter 50mm, Black Anodized Aluminum
€65.46 /unit