RULAND MANUFACTURING MT16-CSBC-M8-AN Sensor Bracket Clamp Connector, 16mm Thru Hole Diameter, 40mm Overall Length

Item: DK6RXY Model: MT16-CSBC-M8-AN
Limited Availability
€40.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center Thread C1M8
Center To Center Lc14 mm
Clamp Screw ClM6
Cross Thread C2M4 x 4
Edge To Center L220.5 mm
Material SpecificationAnodized Aluminum
Overall Length L140 mm
Thread Depth Lt11.5 mm
Thru Hole Diameter B16 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0297
Ship length (cm)4
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16-CSBC-M8-AN Sensor Bracket Clamp Connector, 16mm Thru Hole Diameter, 40mm Overall Length
€40.73 /unit