RULAND MANUFACTURING MT16-CCSWH-25-AN Swivel Clamp Joint, 12.5mm Base Height, 25mm Width And Height, 62mm Overall Length

Item: DK6RKB Model: MT16-CCSWH-25-AN
Limited Availability
€40.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Base Height H112.5 mm
Center To Center Lc29 mm
Clamp Screw ClM6
Counterbore 1 Diameter K110 mm
Counterbore 2 Diameter K26.5 mm
Edge To Center Of Counterbore L249.5 mm
Hub Length Lh36 mm
Material SpecificationAnodized Aluminum
Overall Length L162 mm
Thru Hole Diameter B16 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0648
Ship length (cm)6.2
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16-CCSWH-25-AN Swivel Clamp Joint, 12.5mm Base Height, 25mm Width And Height, 62mm Overall Length
€40.59 /unit