RULAND MANUFACTURING MT16-CC1W-M6-AN Connector Clamp, 1-Way Thru Hole 16mm, 45mm Length, Black Anodized Aluminum

Item: DK6RFQ Model: MT16-CC1W-M6-AN
Limited Availability
€25.36 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Center To Center Lc32 mm
Clamp Screw ClM6
Material SpecificationAnodized Aluminum
Mounting Screw ScM6
Overall Length L145 mm
Screw Length L214 mm
Thru Hole Diameter B16 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W120 mm

Shipping Info:

Ship weight (kg) 0.0306
Ship length (cm)4.5
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16-CC1W-M6-AN Connector Clamp, 1-Way Thru Hole 16mm, 45mm Length, Black Anodized Aluminum
€25.36 /unit