RULAND MANUFACTURING MT16/16-CC90S-AN Connector, 90 Deg., 16mm Stud Diameter, 24mm Stud Length, 45.0mm Body Length

Item: DK6RHM Model: MT16/16-CC90S-AN
In Stock

Get it by Tuesday, Jun 17

€43.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L145 mm
Bolt Diameter Db16 mm
Bolt Length Lb24 mm
Clamp Screw ClM6
Edge To Center L220 mm
Hole Depth T16 mm
Material SpecificationAnodized Aluminum
Screw To Edge Ls11 mm
Set Screw SsM6
Thru Hole Diameter B16 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.1192
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16/16-CC90S-AN Connector, 90 Deg., 16mm Stud Diameter, 24mm Stud Length, 45.0mm Body Length
€43.81 /unit