RULAND MANUFACTURING MT16/16-CC90-AN Connector, 90 Deg., Blind Hole For 16mm Round Tube, 45.0mm Overall Length

Item: DK6RHR Model: MT16/16-CC90-AN
In Stock

Get it by Tuesday, Jun 17

€33.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
Body Length L145 mm
Clamp Screw ClM6
Edge To Center L220 mm
Hole Depth T16 mm
Material SpecificationAnodized Aluminum
Screw To Edge Ls11 mm
Set Screw SsM6
Thru Hole 1 Diameter B116 mm
Thru Hole 2 Diameter B216 mm
Thru Hole Tolerance+0.11/-0 mm
Width & Height W125 mm

Shipping Info:

Ship weight (kg) 0.0536
Country of OriginDE

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING MT16/16-CC90-AN Connector, 90 Deg., Blind Hole For 16mm Round Tube, 45.0mm Overall Length
€33.76 /unit